Buy more than* S$200* and get FREE SHIPPING

  • 3 Fingers Cow Split Leather Welding Glove
  • 3 Fingers Cow Split Leather Welding Glove
  • 3 Fingers Cow Split Leather Welding Glove

3 Fingers Cow Split Leather Welding Glove TYK-T3

4.50 (2)
Item.#
08292961
Mfr.#
TYK-T3
Package Qty.
1Pair
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (cm)
35
Overall Length (cm)
35
Type
Sewing type three fingers in
Material
Cow split leather
Specification
3 fingers
Around Palms (cm)
26
Body Weight (g)
46 / one hand
Thickness (mm)
1.7 (+/-0.1)
Caution 2
by the environment of the PC of the visitor, there is a case to show the color of the product are a little different. Please note.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2014-05-15 18:35:21
It is easier to use than I thought. It is also so so so so.
This review is about item#08292961.
Pruning of plants
5
From Japan
On 2013-08-06 06:29:25
Good for the treatment and pruning of thorny plants. Also, since the elbows are covered, the raid is guarded. Because there are thickness, it is OK for various thorns.
This review is about item#08292961.