Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Talc Chalk Pack

Talc Chalk Pack P-SK60

5.00 (1)
Item.#
08292986
Mfr.#
P-SK60
Package Qty.
1Pack(4PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot use for aluminum, resin, plastic, glass, not wood.
2014 TRUSCO Published Page
2-2609
Dimension (mm)
5.0x13.0x80
TRUSCO Part Number
273-1037
Purpose
For pointing, line drawing, etc.
Weight (g)
70
Shape
Atsutaira
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When iron material marking
5
From Japan
On 2016-10-14 19:02:01
If there is an assortment of size differences, I can also distinguish them, so I think that it is more convenient.
This review is about item#8292986.