Buy more than* S$200* and get FREE SHIPPING

  • Slate Chalk Pack
  • Slate Chalk Pack
  • Slate Chalk Pack

Slate Chalk Pack P-SK30

4.50 (2)
Item.#
08292995
Mfr.#
P-SK30
Package Qty.
1Pack(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
60
Shape
Hosomaru
Specification
Tip is sharpened like pencils. During processing (tip chipping and round molding) it endured the shock.
Dimension (mm)
phi5.0x80
Caution
Cannot use for aluminum, resin, plastic, glass, not wood.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Weld marking
4
From Japan
On 2015-12-22 20:55:29
Whether it was a bit too thin, next time I will buy a square or thick one.
This review is about item#08292995.
For checking beat width during welding operation
5
From Japan
On 2014-02-23 18:54:14
I bought it cheaper than I bought at a neighborhood home center. We were able to deal with the base material with high melting point, so we will continue to purchase it.
This review is about item#08292995.