Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slate Brush Thick Flat, 50 Pieces
  • Slate Brush Thick Flat, 50 Pieces
  • Slate Brush Thick Flat, 50 Pieces

Slate Brush Thick Flat, 50 Pieces SK-10

4.00 (1)
Item.#
08293117
Mfr.#
SK-10
Package Qty.
1Box(100PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
640
Dimension (mm)
5.0x5.0x80
Purpose
Putting marking on plate before welding and cutting. Marking on industrial materials of iron steel materials.
Finishing Material
Talc
Shape
Both Off
Caution
Cannot use for aluminum, resin, plastic, glass, not wood.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
MARKIN work on steel plates etc.
4
From Japan
On 2013-11-14 11:18:09
I think that it is a little thin, but you can use it enough. I think that the price is cheap and good.
This review is about item#08293117.