Buy more than* S$200* and get FREE SHIPPING

  • Spatter Sheet Gold
  • Spatter Sheet Gold
  • Spatter Sheet Gold

Spatter Sheet Gold SPS-2GA

5.00 (1)
Item.#
08293196
Mfr.#
SPS-2GA
Package Qty.
1Sheet
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2593
Continuous Operation
1000deg C
Thickness (mm)
0.81
Eyelet Pitch (mm)
A:390B:470
Dimension (mm)
820x1920
Finishing Material
Use (high-heat-resistant glass fiber) silica fiber
Eyelet Inner Diameter (mm)
phi12
Instant Heat Resistance
1650deg C
Application
Welding blanket. Protect work areas from sparks and splatter.(Becomes more effective when water is sprinkled)
Weight (kg)
1.27
TRUSCO Part Number
121-0181
JIS Standard
No. 55221 No. JIS A 1323A species standard product
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding work of new construction site
5
From Japan
On 2017-08-15 17:30:06
I used it immediately. It was good with spark adsorption type.
This review is about item#8293214.