|
Spatter Sheet Gold SPS-4GA
(1)
- Item.#
- 08293205
- Mfr.#
- SPS-4GA
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 2-2593
- Continuous Operation
- 1000deg C
- Thickness (mm)
- 0.81
- TRUSCO Part Number
- 121-0190
- Weight (kg)
- 2.54
- JIS Standard
- No. 55221 No. JIS A 1323A species standard product
- Eyelet Inner Diameter (mm)
- phi12
- Instant Heat Resistance
- 1650deg C
- Application
- Welding blanket. Protect work areas from sparks and splatter.(Becomes more effective when water is sprinkled)
- Eyelet Pitch (mm)
- A:415B:470
- Dimension (mm)
- 1700x1920
- Finishing Material
- Use (high-heat-resistant glass fiber) silica fiber
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Welding work of new construction site
From Japan
On 2017-08-15 17:30:06
I used it immediately.
It was good with spark adsorption type.