Buy more than* S$200* and get FREE SHIPPING

  • Sputter Sheet Platinum
  • Sputter Sheet Platinum
  • Sputter Sheet Platinum

Sputter Sheet Platinum TSP-1P

Item.#
08293232
Mfr.#
TSP-1P
Package Qty.
1Sheet
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Instant Heat Resistance
1350deg C
Dimension (mm)
920x920
Eyelet Pitch (mm)
A: 880 B: 880
Weight (kg)
0.63
Finishing Material
100% [[(R)]] pylon fiber fabric (flame-resistant fiber)
Continuous Operation
250deg C
Thickness (mm)
1.3
Type
No. 1
Number of Eyelet
4
JIS Standard
No. No. 03A0140 JIS A 1323A species acceptable product