Buy more than* S$200* and get FREE SHIPPING

  • Sputter Sheet Platinum
  • Sputter Sheet Platinum
  • Sputter Sheet Platinum

Sputter Sheet Platinum TSP-4P

Item.#
08293257
Mfr.#
TSP-4P
Package Qty.
1Sheet
Ship pack of
1
389.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Instant Heat Resistance
1350deg C
2014 TRUSCO Published Page
2-2593
Eyelet Pitch (mm)
A:470B:470
Dimension (mm)
1920x1920
Application
Welding spark prevention sheet, fire proof curtain, fire proof sheet, heat shield curtain.
JIS Standard
No. 03A0140 No. JIS A 1323A species standard product
Continuous Operation
250deg C
Thickness (mm)
1.3
TRUSCO Part Number
254-7228
Weight (kg)
2.52
Finishing Material
100% [[(R)]] pylon fiber fabric (flame-resistant fibers)
Purpose
Welding spark prevention sheet, fire proof curtain, fire proof sheet, heat shield curtain.