Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sputter Sheet Platinum
  • Sputter Sheet Platinum
  • Sputter Sheet Platinum

Sputter Sheet Platinum TSP-6P

Item.#
08293266
Mfr.#
TSP-6P
Package Qty.
1Sheet
Ship pack of
1
559.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Instant Heat Resistance
1350deg C
2014 TRUSCO Published Page
2-2593
Eyelet Pitch (mm)
A:470B:480
Weight (kg)
3.78
Finishing Material
100% [[(R)]] pylon fiber fabric (flame-resistant fibers)
Purpose
Welding spark prevention sheet, fire proof curtain, fire proof sheet, heat shield curtain.
Continuous Operation
250deg C
Thickness (mm)
1.3
TRUSCO Part Number
254-7236
Number of Eyelet
20
Dimension (mm)
1920x2920
Application
Welding spark prevention sheet, fire proof curtain, fire proof sheet, heat shield curtain.
JIS Standard
No. 03A0140 No. JIS A 1323A species standard product