Buy more than* S$200* and get FREE SHIPPING

  • Carbon Felt
  • Carbon Felt
  • Carbon Felt

Carbon Felt 20AD-1

Item.#
08293327
Mfr.#
20AD-1
Package Qty.
1Sheet
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Instant Heat Resistance
1300 degC
Number of Eyelet
4
Dimension (mm)
920x920
2015 Trusco Published Pages
3 1562
2014 TRUSCO Published Page
2-2596
Eyelet Inner Diameter (mm)
Phi12
JIS Standard
JIS A 1323A species standard product No. 02A1615
Eyelet Pitch (mm)
A: 880B: 880
Weight (kg)
0.3
Thickness (mm)
1.65
Type
No. 1
TRUSCO Part Number
228-4651
Continuous Operation
250 degC
Caution
It cannot be used to prevent sparks of a whetstone cutting machine from scattering., It cannot be used to prevent sparks of a whetstone cutting machine from scattering.