Buy more than* S$200* and get FREE SHIPPING

  • Carbon Felt
  • Carbon Felt
  • Carbon Felt

Carbon Felt 50CF-12

4.29 (7)
Item.#
08293476
Mfr.#
50CF-12
Package Qty.
1Sheet
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
TRUSCO Part Number
217-2747
Instant Heat Resistance
1300deg C
Weight (kg)
1.36
Caution
It cannot be used to prevent sparks of a whetstone cutting machine from scattering.
JIS Standard
No. 01A1315 No. JIS A 1323A species acceptable product
2014 TRUSCO Published Page
2-2597
Continuous Operation
250deg C
Dimensions {Width W (mm) x Length l (m)}
1000x2
Finishing Material
100% flame resistant fibers
Purpose
Welding blanket. Protect work areas from sparks and splatter.(Becomes more effective when water is sprinkled)
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
With the use of outdoor
4
From Japan
On 2016-12-02 12:15:50
Buy outdoors so that the heat of a small stove will not be transmitted to the ground. Other than that, it is also used as a core of alcohol stove. It is good compared to Cospa, is not it?
This review is about item#8293467.
Heat protection of manasle stove
4
From Japan
On 2016-11-23 16:48:05
There was thickness, it was perfect for purpose. It is good if there is a little smaller size.
This review is about item#8293424.
Curing other
2
From Japan
On 2016-11-19 09:16:52
I was hoping, this was completely different from the real carbon felt which represents nonwoven fabric of carbon fiber. Probably carbon fiber is not included. The item name displayed here is carbon felt, but the item name that arrives is sputter felt rather than carbon felt. (Although there is no mistake in model number, I think that you should state the official product name.) Performance as sputter reception is good.
This review is about item#8293442.
Floor curing
5
From Japan
On 2014-12-08 17:10:14
It is too large to use it for personal hobby. I think that the price is conscientious. I am satisfied with enough thickness.
This review is about item#08293424.
Steel smithing works in the factory
5
From Japan
On 2014-08-26 15:51:16
It was able to be used enough for the curing of fire.
This review is about item#08293442.
Used to prevent burning when using burner
5
From Japan
On 2014-06-08 21:53:12
It was softer than I thought it was easy to use. It is easy to use without fraying even if it is cut with a cutter or the like.
This review is about item#08293433.
welding
5
From Japan
On 2014-01-14 19:34:01
The price was also cheap and high performance.
This review is about item#08293424.