Buy more than* S$200* and get FREE SHIPPING

  • Spatter Sheet Alpha
  • Spatter Sheet Alpha
  • Spatter Sheet Alpha

Spatter Sheet Alpha SPS-4A

4.50 (2)
Item.#
08293537
Mfr.#
SPS-4A
Package Qty.
1Sheet
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Welding spark prevention sheet, fire proof curtain, disaster prevention sheet, fire proof sheet, heat shield curtain, curing sheet.
Eyelet Inner Diameter (mm)
phi12
Continuous Operation
250deg C
Color
Sheet: gray (silicon white) / black
Thickness (mm)
0.7
Type
No. 4
Weight (kg)
1.72
TRUSCO Part Number
120-9795
2014 TRUSCO Published Page
2-2595
JIS Standard
JIS A 1323C species acceptable product No. 03A 0412 Issue
Instant Heat Resistance
1300deg C
Finishing Material
Pylon fiber fabric [[(R)]] silicon single-sided processing
Number of Eyelet
16
Eyelet Pitch (mm)
A:470B:470
Dimension (mm)
1920x1920
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Welding and gas cutting work site
5
From Japan
On 2016-03-15 15:51:29
Compared to the previous flameproof sheet, the effect of suppressing the welding spark is very high, even the size of affordable, it was easy sheet very easy to use.
This review is about item#08293537.
Use in the field, such as factory
4
From Japan
On 2015-04-23 15:56:54
Because the size is also affordable, it is very easy to use is good.
This review is about item#08293591.