Buy more than* S$200* and get FREE SHIPPING

  • Sputter Sheet DX
  • Sputter Sheet DX
  • Sputter Sheet DX

Sputter Sheet DX SPS-4

5.00 (1)
Item.#
08293573
Mfr.#
SPS-4
Package Qty.
1Sheet
Ship pack of
1
339.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Continuous Operation
250deg C
Thickness (mm)
1
Number of Eyelet
16
Dimension (mm)
1920x1920
2014 TRUSCO Published Page
2-2591
Purpose
Welding spark prevention sheet, fire proof curtain, curing sheet, duct cover.
JIS Standard
No. 32171 No. JIS A 1323A species pass
Instant Heat Resistance
1300deg C
Eyelet Pitch (mm)
A:470B:470
Weight (kg)
2.92
Type
No. 4
TRUSCO Part Number
121-0149
Finishing Material
Pyromex [[(R)]] short fiber fabrics. Silicon double-sided processing.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fusing operation
5
From Japan
On 2014-12-17 16:47:29
It was a durable fabric and a good product
This review is about item#08293564.