Buy more than* S$200* and get FREE SHIPPING

  • Sputter Sheet DX
  • Sputter Sheet DX
  • Sputter Sheet DX

Sputter Sheet DX SPS-6

5.00 (1)
Item.#
08293582
Mfr.#
SPS-6
Package Qty.
1Sheet
Ship pack of
1
499.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Continuous Operation
250deg C
Thickness (mm)
1
Weight (kg)
4.38
2014 TRUSCO Published Page
2-2591
Eyelet Pitch (mm)
A:470B:480
Finishing Material
Pyro Mex [[(R)]] short fiber fabrics. Silicon-sided machining.
JIS Standard
No. 32171 No. JIS A 1323A species pass
Instant Heat Resistance
1300deg C
Number of Eyelet
20
Dimension (mm)
1920x2920
TRUSCO Part Number
121-0157
Purpose
Welding spark prevention sheet, fire proof curtain, curing sheet, duct cover.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fusing operation
5
From Japan
On 2014-12-17 16:47:29
It was a durable fabric and a good product
This review is about item#08293564.