Buy more than* S$200* and get FREE SHIPPING

  • Spatter Sheet Alpha
  • Spatter Sheet Alpha
  • Spatter Sheet Alpha

Spatter Sheet Alpha SPS-1A

4.50 (2)
Item.#
08293591
Mfr.#
SPS-1A
Package Qty.
1Sheet
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding spark prevention sheet, fire proof curtain, disaster prevention sheet, fire proof sheet, heat shield curtain, curing sheet.
Eyelet Inner Diameter (mm)
phi12
Continuous Operation
250deg C
Color
Sheet: Gray (silicon White) / Black
Thickness (mm)
0.7
Eyelet Pitch (mm)
A:880B:880
Dimension (mm)
920x920
2014 TRUSCO Published Page
2-2595
JIS Standard
JIS A 1323C species acceptable product No. 03A 0412 Issue
Instant Heat Resistance
1300deg C
Finishing Material
Pylon fiber fabric [[(R)]] silicon single-sided processing
Number of Eyelet
4
Weight (kg)
0.43
TRUSCO Part Number
120-9779
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Welding / gas cutting work site
5
From Japan
On 2016-03-15 15:51:29
Compared with the previous flameproof sheet, the effect of suppressing the welding spark was very high, the size was reasonable, it was a very easy-to-use seat.
This review is about item#08293537.
Used at factory and other site
4
From Japan
On 2015-04-23 15:56:54
It is very easy to use because its size is reasonable.
This review is about item#08293591.