Buy more than* S$200* and get FREE SHIPPING

  • Anti Spatter Sheet
  • Anti Spatter Sheet
  • Anti Spatter Sheet

Anti Spatter Sheet TSP-1PD

Item.#
08293625
Mfr.#
TSP-1PD
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding spark prevention sheet, fire proof curtain, fire proof sheet, heat shield curtain, curing sheet.
Eyelet Inner Diameter (mm)
phi12
Instant Heat Resistance
1350deg C
Number of Eyelet
4
Dimension (mm)
920x920
TRUSCO Part Number
254-7473
JIS Standard
No. No. 03A1249 JIS A 1323A standard product species
2014 TRUSCO Published Page
2-2594
Continuous Operation
250deg C
Thickness (mm)
1.3
Weight (kg)
0.72
Type
No. 1
Eyelet Pitch (mm)
A:880B:880
Finishing Material
Pylon fiber fabric one side silicon processing