Buy more than* S$200* and get FREE SHIPPING

  • Anti Spatter Sheet
  • Anti Spatter Sheet
  • Anti Spatter Sheet

Anti Spatter Sheet TSP-4PD

Item.#
08293643
Mfr.#
TSP-4PD
Package Qty.
1Sheet
Ship pack of
1
399.90 SGD
ADD TO CART
Shipped after 2017-01-18
Now we ship to...
...see all
Item Feature
Purpose
Welding spark prevention sheet, fire proof curtain, fire proof sheet, heat shield curtain, curing sheet.
Eyelet Inner Diameter (mm)
phi12
Instant Heat Resistance
1350deg C
Eyelet Pitch (mm)
A:470B:470
Dimension (mm)
1920x1920
JIS Standard
No. 03A1249 No. JIS A 1323A species standard product
2014 TRUSCO Published Page
2-2594
Continuous Operation
250deg C
Thickness (mm)
1.3
Weight (kg)
2.88
TRUSCO Part Number
254-7490
Finishing Material
Pylon fiber fabric silicon single-sided processing