Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Anti Spatter Sheet
  • Anti Spatter Sheet
  • Anti Spatter Sheet

Anti Spatter Sheet TSP-6PD

Item.#
08293704
Mfr.#
TSP-6PD
Package Qty.
1Sheet
Ship pack of
1
589.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding spark prevention sheet, fire proof curtain, fire proof sheet, heat shield curtain, curing sheet.
Eyelet Inner Diameter (mm)
phi12
Instant Heat Resistance
1350deg C
Eyelet Pitch (mm)
A:470B:480
Weight (kg)
4.32
TRUSCO Part Number
254-7503
JIS Standard
No. 03A1249 No. JIS A 1323A species standard product
2014 TRUSCO Published Page
2-2594
Continuous Operation
250deg C
Thickness (mm)
1.3
Number of Eyelet
20
Dimension (mm)
1920x2920
Specification
Sputtering sheet platinum deluxe (snapping surfaces of spark and slag, attached back-repelling surface, combined type)
Finishing Material
Pylon fiber fabric silicon single-sided processing