Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spatter Sheet Basic

Spatter Sheet Basic TSP-6BS

5.00 (1)
Item.#
08293801
Mfr.#
TSP-6BS
Package Qty.
1Sheet
Ship pack of
1
429.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
Welding spark prevention sheet, fire proof curtain, fireproof cover, curing sheet, duct cover.
Eyelet Inner Diameter (mm)
phi12
Instant Heat Resistance
1300deg C
Specification
Processing Type: one-sided silicon
Continuous Use Temperature (deg C)
0250
Weight (kg)
3.6
TRUSCO Part Number
284-7256
Finishing Material
RPANOX flame resistant fibers woven herringbone single-sided silicon coating
2014 TRUSCO Published Page
2-2594
Basis Weight (g/m2)
600
Thickness (mm)
1.2
Number of Eyelet
20
Eyelet Pitch (mm)
(A)470x(B)480
Dimension (mm)
1920x2920
JIS Standard
No. 04A2169 No. JIS A 1323B species standard product
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for welding protection in case of automobile sheet metal
5
From Japan
On 2015-02-21 11:26:01
Very easy to use compared with other companies, the price is also very cheap, there are no glass fiber fluffs. However, the hook easily scratches the car paint film.
This review is about item#08293783.