Buy more than* S$200* and get FREE SHIPPING

  • Spatter Sheet Basic Both Side
  • Spatter Sheet Basic Both Side
  • Spatter Sheet Basic Both Side

Spatter Sheet Basic Both Side TSP-2BW

3.67 (3)
Item.#
08293835
Mfr.#
TSP-2BW
Package Qty.
1Sheet
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Instant Heat Resistance
1300deg C
Specification
Processing Type: Double-sided silicon
Type
No. 2
2014 TRUSCO Published Page
2-2591
JIS Standard
No. No. 03A0188 JIS A 1323A species pass
Number of Eyelet
12
Finishing Material
RPANOx flame-resistant fiber woven herringbone double-sided silicon coating
Basis Weight (g/m2)
720
Thickness (mm)
About 1
Dimension (mm)
920x1920
TRUSCO Part Number
284-7175
Continuous Use Temperature (deg C)
250
Eyelet Pitch (mm)
A:440B:470
Weight (g)
1.43
Purpose
Welding spark prevention sheet, fire proof curtain, disaster prevention sheet.
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Curing such as welding work
3
From Japan
On 2016-09-29 18:32:14
Although it is good for welding, it is truly weak for gas cutting etc.
This review is about item#8293835.
Welding operation
3
From Japan
On 2015-11-15 15:00:01
I want a little more softness.
This review is about item#08293835.
Used on site welding operation
5
From Japan
On 2015-04-02 12:28:57
I used it immediately. There was no problem, it was saved.
This review is about item#08293835.