Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spatter Sheet Basic Both Side

Spatter Sheet Basic Both Side TSP-6BW

3.67 (3)
Item.#
08293853
Mfr.#
TSP-6BW
Package Qty.
1Sheet
Ship pack of
1
459.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Instant Heat Resistance
1300deg C
Specification
Processing Type: Double-sided silicon
Continuous Use Temperature (deg C)
0250
Number of Eyelet
20
Dimension (mm)
1920x2920
Finishing Material
RPANOX flame resistant fibers woven herringbone double-sided silicon coating
Basis Weight (g/m2)
720
Thickness (mm)
About 1
2014 TRUSCO Published Page
2-2591
JIS Standard
No. 03A0188 No. JIS A 1323A species pass
Weight (g)
4.29
TRUSCO Part Number
284-7191
Purpose
Welding spark prevention sheet, fire proof curtain, disaster prevention sheet.
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Curing such as welding work
3
From Japan
On 2016-09-29 18:32:14
Although it is good for welding, it is truly weak for gas cutting etc.
This review is about item#8293835.
Welding operation
3
From Japan
On 2015-11-15 15:00:01
I want a little more softness.
This review is about item#08293835.
Used on site welding operation
5
From Japan
On 2015-04-02 12:28:57
I used it immediately. There was no problem, it was saved.
This review is about item#08293835.