Buy more than* S$200* and get FREE SHIPPING

  • Spatter Sheet Basic Both Side

Spatter Sheet Basic Both Side TSP-RBW

3.67 (3)
Item.#
08293862
Mfr.#
TSP-RBW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,709.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Instant Heat Resistance
1300deg C
Specification
Processing Type: Double-sided silicon
Weight (g)
21.45
TRUSCO Part Number
284-7205
Continuous Use Temperature (deg C)
0250
Finishing Material
RPANOX flame resistant fibers woven herringbone double-sided silicon coating
Basis Weight (g/m2)
720
Thickness (mm)
About 1
JIS Standard
No. 03A0188 No. JIS A 1323A species pass
Dimension (mm)
1000x30m
2014 TRUSCO Published Page
2-2591
Purpose
Welding spark prevention sheet, fire proof curtain, disaster prevention sheet.
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Curing such as welding work
3
From Japan
On 2016-09-29 18:32:14
Although it is good for welding, it is truly weak for gas cutting etc.
This review is about item#8293835.
Welding operation
3
From Japan
On 2015-11-15 15:00:01
I want a little more softness.
This review is about item#08293835.
Used on site welding operation
5
From Japan
On 2015-04-02 12:28:57
I used it immediately. There was no problem, it was saved.
This review is about item#08293835.