Buy more than* S$200* and get FREE SHIPPING

  • Welding Light-blocking Fence Sheet

Welding Light-blocking Fence Sheet B-3-Y

5.00 (1)
Item.#
08294027
Mfr.#
B-3-Y
Package Qty.
1Sheet
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Weight (kg)
1.15
Finishing Material
Fire Retardant soft PVC film
Dimension (Length L x Width W x Thickness) (mm)
1970x970x0.35
Color
Yellow
TRUSCO Part Number
255-3082
2014 TRUSCO Published Page
2-2598
Abstract
Only sheet
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shading curtain for welding
5
From Japan
On 2015-06-19 17:17:44
It is used for light shielding curtain for welding. The degree of shading is just satisfactory.
This review is about item#08294081.