Buy more than* S$200* and get FREE SHIPPING

  • Spray Gun Airbrush

Spray Gun Airbrush TAB-03

Item.#
08294352
Mfr.#
TAB-03
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
Paint for plastic models, and art designs
Finishing Material
Brass, stainless steel, chrome plated.
Nozzle Diameter (phi mm)
0.3
Weight (g)
106
2014 TRUSCO Published Page
2-2447
Accessories
Hose joint, dropper, spanner.
Cup Capacity (mL)
9
TRUSCO Part Number
276-7295