Buy more than* S$200* and get FREE SHIPPING

  • Air Brush Air Volume Regulator

Air Brush Air Volume Regulator TAB-R

4.00 (1)
Item.#
08294386
Mfr.#
TAB-R
Package Qty.
1PC
Ship pack of
1
30.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Air Connnection
Rc1/8xG1/8
Finishing Material
Brass, chrome-plated
Weight (g)
38
Compatible Body
TAB-02, TAB-03, TAB-02S-A, TAB-02S-B
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Coloring and painting
4
From Japan
On 2013-10-31 13:39:43
It is very useful as it does not have to go to the compressor. But it is a bit heavy.
This review is about item#08294386.