Buy more than* S$200* and get FREE SHIPPING

  • Small Roller Refill

Small Roller Refill TPR-5S-4

Item.#
08294413
Mfr.#
TPR-5S-4
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle
TRH-S,TRH-L
Trim Length (mm)
5
Overall Length (mm)
100
Specification
For middle and small
Dimensions (inch)
4
Purpose
Finish paint. Available paint: Water based, oil based, acrylic, and vinyl chloride, Finish paint. Available paint: Water based, oil based, acrylic, and vinyl chloride
Outer Diameter (phi mm)
26
Weight (g)
14
TRUSCO Part Number
276-0894
2014 TRUSCO Published Page
2-2496
Finishing Material
Inner tube: PP hair material: acrylic model