Buy more than* S$200* and get FREE SHIPPING

  • Small Roller Refill

Small Roller Refill TPR-15S-4

5.00 (1)
Item.#
08294431
Mfr.#
TPR-15S-4
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Interior, exterior, and floor paint. Available paint: Water based, oil based, acrylic, and vinyl chloride
Handle
TRH-S,TRH-L
Finishing Material
Inner tube: PP hair material: polyester / acrylic / nylon
Roller Size (mm)
105
Weight (g)
23
2014 TRUSCO Published Page
2-2496
Outer Diameter (phi mm)
42
Dimensions (inch)
4
Trim Length (mm)
15
TRUSCO Part Number
276-0851
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For application of xyladecol
5
From Japan
On 2017-10-12 14:40:46
The inclusion of paint is good, and it is easy to adjust the amount of paint by how much force is applied. Especially work efficiency improves because paint can be painted much more in fine corners. For furniture etc. this size is easy to handle.
This review is about item#8294431.