Buy more than* S$200* and get FREE SHIPPING

  • All-Purpose Regular Roller

All-Purpose Regular Roller TPR-13-7

4.25 (4)
Item.#
08294456
Mfr.#
TPR-13-7
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
65
Finishing Material
Inner tube: PP hair material: polyester / acrylic / acrylic model
Handle
TRH-7R
Overall Length (mm)
177
Trim Length (mm)
13
Dimensions (inch)
7
Weight (g)
60
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Factory floor surface painting work
5
From Japan
On 2017-11-16 17:14:41
It is cheap and very easy to use. Sponge part also has water absorbency, Because it maintains moderate hardness, we order every time when painting the floor surface.
This review is about item#8294465.
Coating of uneven surface
5
From Japan
On 2017-03-06 17:01:28
The length of the hair feet is just fine and paint is also well contained and it is useful for painting of uneven surface.
This review is about item#8294465.
Painting
2
From Japan
On 2015-08-15 19:21:47
I purchased it by mistake as a small roller. Normally, this thickness is not suitable for work in fine places and is not used. I made a mistake because I was in a panic at the time of purchase.
This review is about item#08294456.
Floor painting
5
From Japan
On 2014-10-08 13:23:07
Used with epoxy type floor paint, it was cleanly painted.
This review is about item#08294465.