Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brush For Creosote

Brush For Creosote TPB-445

Item.#
08294501
Mfr.#
TPB-445
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For oil paint, waterproof coating, preservative
Thickness (mm)
15
Trim Length (mm)
50
Overall Length (mm)
260
Brush Width (mm)
75
Material (Trim)
Horse hair
Weight (g)
75
Specification
Creosote