Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Angle Paint Brush

Angle Paint Brush TPB-321

Item.#
08294596
Mfr.#
TPB-321
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For oil paint and paint.
Material (Handle Part)
Bamboo
Trim Length (mm)
28
Overall Length (mm)
220
Material (Trim)
Horse hair (black)
Brush Width (mm)
15
Weight (g)
15
TRUSCO Part Number
254-8348