Buy more than* S$200* and get FREE SHIPPING

  • Angle Paint Brush

Angle Paint Brush TPB-322

Item.#
08294605
Mfr.#
TPB-322
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For oil paint and paint.
Material (Handle Part)
Bamboo
Trim Length (mm)
34
Overall Length (mm)
230
Material (Trim)
Horse hair (black)
Brush Width (mm)
24
Weight (g)
23
TRUSCO Part Number
254-8356