Buy more than* S$200* and get FREE SHIPPING

  • Lac Brush

Lac Brush TPB-481

5.00 (1)
Item.#
08294632
Mfr.#
TPB-481
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
25
Brush Width (mm)
No. 5 (15)
Weight (g)
7
Overall Length (mm)
190
Material (Trim)
Natural goat hair
Application
For oil. For varnish.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Musical instrument painting
5
From Japan
On 2013-04-29 14:05:06
Easy to use
This review is about item#08294657.