Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lac Brush

Lac Brush TPB-482

5.00 (1)
Item.#
08294641
Mfr.#
TPB-482
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
25
Purpose
For oil. For varnish.
Material (Handle Part)
Tree
Brush Width (mm)
24
Weight (g)
10
Overall Length (mm)
190
2014 TRUSCO Published Page
2-2484
TRUSCO Part Number
254-8615
Material (Trim)
Natural mountain wool
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Musical instrument painting
5
From Japan
On 2013-04-29 14:05:06
Easy to use
This review is about item#08294657.