Buy more than* S$200* and get FREE SHIPPING

  • Lac Brush

Lac Brush TPB-484

5.00 (1)
Item.#
08294657
Mfr.#
TPB-484
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Trim Length (mm)
25
Purpose
For oil. For varnish.
Material (Handle Part)
Tree
Brush Width (mm)
40
Weight (g)
14
Overall Length (mm)
190
2014 TRUSCO Published Page
2-2484
TRUSCO Part Number
254-8631
Material (Trim)
Natural mountain wool
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Musical instrument painting
5
From Japan
On 2013-04-29 14:05:06
Easy to use
This review is about item#08294657.