Buy more than* S$200* and get FREE SHIPPING

  • Lac Brush

Lac Brush TPB-483

5.00 (1)
Item.#
08294666
Mfr.#
TPB-483
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
25
Material (Handle Part)
Tree
Brush Width (mm)
30
Weight (g)
11
2014 TRUSCO Published Page
2-2484
Overall Length (mm)
190
TRUSCO Part Number
254-8623
Material (Trim)
Natural mountain wool
Purpose
For oil. For varnish.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Musical instrument painting
5
From Japan
On 2013-04-29 14:05:06
Easy to use
This review is about item#08294657.