Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Economy Varnish Paintbrush

Economy Varnish Paintbrush TPB-427

Item.#
08294763
Mfr.#
TPB-427
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For oil based, water base, varnish.
Finishing Material
Hair: goat hair Handle: wood
Trim Length (mm)
35
Overall Length (mm)
220
2014 TRUSCO Published Page
2-2487
Brush Width (mm)
50 (No. 20)
Weight (g)
24
TRUSCO Part Number
254-8534