Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Varnish Brush, Bamboo Handle

Varnish Brush, Bamboo Handle TPB-424

Item.#
08294772
Mfr.#
TPB-424
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Finishing Material
Hair: goat hair Handle: bamboo
Brush Width (mm)
15 (No. 5)
Weight (g)
13
Overall Length (mm)
220
Trim Length (mm)
26