Buy more than* S$200* and get FREE SHIPPING

  • Varnish Brush, Bamboo Handle

Varnish Brush, Bamboo Handle TPB-425

Item.#
08294781
Mfr.#
TPB-425
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Hair: goat hair Handle: bamboo
Purpose
For oil based, water base, varnish.
TRUSCO Part Number
254-8518
Trim Length (mm)
27
Overall Length (mm)
220
2014 TRUSCO Published Page
2-2486
Brush Width (mm)
24 (No. 8)
Weight (g)
18