Buy more than* S$200* and get FREE SHIPPING

  • Economy Varnish Paintbrush

Economy Varnish Paintbrush TPB-426

Item.#
08294797
Mfr.#
TPB-426
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For oil based, water base, varnish.
Finishing Material
Hair: goat hair Handle: wood
Trim Length (mm)
30
Overall Length (mm)
210
2014 TRUSCO Published Page
2-2487
Brush Width (mm)
30 (No. 10)
Weight (g)
18
TRUSCO Part Number
254-8526