Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PC Home brush

PC Home brush TPB-386

Item.#
08294833
Mfr.#
TPB-386
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
25
Overall Length (mm)
185
Brush Width (mm)
15 (No. 5)
Finishing Material
Stainless steel nails and use PP frame, mountain wool
Weight (g)
5