Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PC Home brush

PC Home brush TPB-387

Item.#
08294842
Mfr.#
TPB-387
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
25
Overall Length (mm)
185
TRUSCO Part Number
254-8283
Weight (g)
7
Finishing Material
Stainless steel nails and use PP frame, mountain wool
2014 TRUSCO Published Page
2-2487
Brush Width (mm)
24 (No. 8)
Purpose
For water and oil based use, repair, craft work.