Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PC Home brush

PC Home brush TPB-389

Item.#
08294851
Mfr.#
TPB-389
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
25
Overall Length (mm)
185
TRUSCO Part Number
254-8305
Weight (g)
10
Finishing Material
Stainless steel nails and use PP frame, mountain wool
2014 TRUSCO Published Page
2-2487
Brush Width (mm)
40 (No. 15)
Purpose
For water and oil based use, repair, craft work.