Buy more than* S$200* and get FREE SHIPPING

  • PC Home brush

PC Home brush TPB-388

Item.#
08294867
Mfr.#
TPB-388
Package Qty.
1PC
Ship pack of
1
4.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
25
Overall Length (mm)
185
TRUSCO Part Number
254-8291
Weight (g)
9
Finishing Material
Stainless steel nails and use PP frame, mountain wool
2014 TRUSCO Published Page
2-2487
Brush Width (mm)
30 (No. 10)
Purpose
For water and oil based use, repair, craft work.