Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flexible Paint Brush

Flexible Paint Brush TPB-525

Item.#
08294876
Mfr.#
TPB-525
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For Oil Based
Weight (g)
62
Brush Width (mm)
24 (No. 8)
Overall Length (mm)
275
Specification
For handle. Screwed wire used.
2014 TRUSCO Published Page
2-2493
Finishing Material
Hair: goat hair
Trim Length (mm)
30
TRUSCO Part Number
254-8011