Buy more than* S$200* and get FREE SHIPPING

  • Flexible Paint Brush

Flexible Paint Brush TPB-526

Item.#
08294885
Mfr.#
TPB-526
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For Oil Based
Weight (g)
62
Brush Width (mm)
30 (No. 10)
Overall Length (mm)
280
Specification
For handle. Twisted wire used.
2014 TRUSCO Published Page
2-2493
Finishing Material
Hair: goat hair
Trim Length (mm)
35
TRUSCO Part Number
254-8020