Buy more than* S$200* and get FREE SHIPPING

  • Brush for Joint

Brush for Joint TPB-461

Item.#
08294955
Mfr.#
TPB-461
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For water base and oil based. For joint
Overall Length (mm)
262
Thickness (mm)
6
Weight (g)
11
Finishing Material
Hair: goat hair
Brush Width (mm)
No. 8 (20)
Trim Length (mm)
21