Buy more than* S$200* and get FREE SHIPPING

  • Brush for Joint

Brush for Joint TPB-462

Item.#
08294964
Mfr.#
TPB-462
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For water base and oil based. For joint
2014 TRUSCO Published Page
2-2487
Brush Width (mm)
No. 10 (30)
Trim Length (mm)
34
Overall Length (mm)
272
Finishing Material
Hair: goat hair
TRUSCO Part Number
254-9123
Thickness (mm)
7
Weight (g)
16