Buy more than* S$200* and get FREE SHIPPING

  • Steel and Bridge Brush, White Flat

Steel and Bridge Brush, White Flat TPB-124

Item.#
08294991
Mfr.#
TPB-124
Package Qty.
1PC
Ship pack of
1
56.13 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Brush Width (mm)
No. 35 (80)
Weight (g)
136
Overall Length (mm)
263
Trim Length (mm)
62
Finishing Material
Hair: goat hair