Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brush for All Purposes

Brush for All Purposes TPB-361

Item.#
08295007
Mfr.#
TPB-361
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
All-round brush for oil, paint
Thickness (mm)
About 16.5
Trim
Horse hair and pig bristles
Weight (g)
26
TRUSCO Part Number
254-8216
Brush Width (mm)
30
Bristle Color
Black hair
Trim Length (mm)
40
Overall Length (mm)
220