Buy more than* S$200* and get FREE SHIPPING

  • Brush for All Purposes

Brush for All Purposes TPB-363

Item.#
08295016
Mfr.#
TPB-363
Package Qty.
1PC
Ship pack of
1
12.73 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Overall Length (mm)
230
2014 TRUSCO Published Page
2-2483
Brush Width (mm)
70
Bristle Color
Kuroge
Trim Length (mm)
45
TRUSCO Part Number
254-8232
Purpose
All-round brush for oil, paint
Thickness (mm)
About16.5
Trim
Horse hair, pig bristles
Weight (g)
51